Protectocube 4N 4H Fixed Extractor


£16,999.99 Inc VAT (20%)

See all variants from £16,999.99

Description

ProtectoCube 4N - 4H is a multi-purpose welding fume extractor that can be used for unalloyed and precious metals, galvanised material, and aluminium. It is IFA certified for welding fume class W3, which means it is effective at capturing harmful fumes and dust.

The extractor features a pre-separator baffle plate that distributes particles evenly across the filter surface, ensuring maximum filtration efficiency. The hanging filter cartridges allow heavy particles to fall directly into the dust container, preventing them from clogging the filter. The cartridges are also pre-coated with a special filter medium that extends their lifespan.

Features:
Fully automatic cleaning via Power-Spray system
Display control unit
Dust container with snap fasteners
Fan with control unit
Maintenance door
All filters units fitted with hanging filter cartridges
Particle sensor
Four cartridges 80m2

Benefits:
Removes harmful fumes and dust from the air, protecting welders and other workers from health hazards
Meets or exceeds safety standards, such as IFA certification for welding fume class W3
Easy to use and maintain
Durable and long-lasting

Ordering:





























DescriptionPart No. ProtectoCube 4H 4kW 415vEXT3CUB4H40ProtectoCube 4H 7. 5kW 415vEXT3CUB4H75ProtectoCube 4H 11kW 415vEXT3CUB4H110ProtectoCube 4N 3kW 415vEXT3CUB4N3ProtectoCube 4N 4kW 415vEXT3CUB4N4

See full description

Feature Attributes

Product Type:
Welding Fume Extractor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome