Safety Vacuum Cleaners


£1,699.99 Inc VAT (20%)

See all variants from £1,699.99


Description unavailable

Feature Attributes

Product Type:
Special Vacuum Cleaners
No. of Motors:
1
Power:
1380 W
Container Material:
Plastic
Air Flow:
74 L/second
Width:
370 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome