0
1
2
3
4
5
6

3m Commercial Grade Workshop Vacuum Wet/Dry Workshop Cleaning Hose Kit

Order Code: ZT4905845S

£81.99 Inc VAT (20%)


Description

This kit is designed to be a large diameter accessory solution for all major brands of home shop vacuums and workshop extractors which have a 58mm (2.25″) machine outlet. The 50mm diameter hose and accessories are perfect for cleaning up dust and large debris in workshops and on-site.

Compatible with major brands of shop vacuum including Shop Vac, Ridgid, Craftsman, Vacmaster, Dewalt, Festool, Fein, Kobalt and workshop extractors
Features a 51mm premium commercial grade vacuum hose with a smooth interior for superior airflow and reduced risk of clogging
The curved comfort handle which is designed for one hand control of the hose will work with 58mm accessories
The handle and superior flexibility of the hose allows for easy movement making this the ideal hose for contractors and others using home shop vacuums and extractors in commercial applications
Includes a 152mm (6″) square gulper nozzle for bulk pick-up. The gulper nozzle can be used with the handle or at the end of the provided tubes in response to your needs
Also includes a 305mm (12”) wide combination gulper shoe ideal for upholstered or carpeted surfaces. A squeegee and brush combination insert quickly locks into the master shoe for wet pick-up. The brush allows for a scrubbing action and the squeegee blade provides single pass drying of the floor surface
Features two 58mm x 500mm (19. 75”) crack resistant plastic tubes which combined with the proprietary handle yield a working length of over 1m permitting work to occur while standing comfortably up-right

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome