0
1
2
3
4
5
6

Reach 21ft (6.4m) Complete Internal High Level Vacuum Attachment Kit with Aluminium Poles

Order Code: ZT4905843S

£729.99 Inc VAT (20%)


Description

The Reach system is designed for easy cleaning of elevated surfaces up to 6.4m (21ft) from the floor. Designed to keep you from having to use a ladder with all of it’s attendant risks. Two pivoting head Sidewinder tools allow the tools to automatically find both horizontal or vertical surface for effective source capture of debris. 100mm (4″)   and 200mm (8″) pipe cleaning tools are included for cleaning conduit, pipes, and other curved surfaces. Each connection is made with a positive locking button or with an ABS compression collar so the system will not separate when used overhead or extended on a horizontal plane from an elevated platform.
Set-up with the three main poles, an adaptor wand and the heaviest accessory the set weighs less than 3kg making it easy to control and promoting less user fatigue. Three ventilation tools allow the cleaning of 30, 60 and 120cm ventilation pipes
The set includes: three telescopic locking poles, a straight adaptor wand, a 45 degree bend adaptor wand, a 130 degree curved adaptor wand for horizontal surfaces, 100 and 200mm pipe cleaning tools, 200 and 457mm Sidewinder brush with pivoting head, a 355mm nylon fill floor brush, 305mm vent tool, 610mm vent tool, 1220mm vent tool, caddy bag, and 32 and 38mm hose cuffs.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome