1. Cleaning & Hygiene/
  2. Waste & Recycling/
  3. Waste Bins
Bins, Height 120mm

Bins, Height 120mm


3 Variants From
£49.99

Inc VAT (20%)

See 3 Product Variants
£49.99

Description unavailable

Feature Attributes

Material:

Polystyrene

Pack Quantity:

15

Supplied:

Assembled

External Width:

73 mm

Material Properties:

Suitable for Use with Foodstuffs

External Height:

120 mm

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome