Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
Bins, Height 122mm
By HÄNER
Reset
Clear All
Colour
Select
See all variants from
£89.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£89.99
Description unavailable
Feature Attributes
Material:
Polystyrene
Pack Quantity:
30
Supplied:
Assembled
External Length:
94 mm
External Width:
73 mm
Material Properties:
Suitable for Use with Foodstuffs
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome