1. Cleaning & Hygiene/
  2. Waste & Recycling/
  3. Waste Bins
Bins, Height 90mm

Bins, Height 90mm


9 Variants From
£89.99

Inc VAT (20%)

See 9 Product Variants
£89.99

Description unavailable

Feature Attributes

Material:

Polystyrene

Pack Quantity:

50

Supplied:

Assembled

External Width:

99 mm

External Height:

90 mm

Material Properties:

Suitable for Use with Foodstuffs