Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
Front Opening Mobile Hygiene Sack Holder with Pedal
By Slingsby
2 Variants From
£249.99
Inc VAT (20%)
See 2 Product Variants
£249.99
Description
Description unavailable
Feature Attributes
Capacity:
90 L
Height:
480 mm
Depth:
930 mm
Width:
520 mm
Wheel Type:
Plastic
Wheel Diameter:
125 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome