Hooded Top Litter Bins with Tidy Man Logo


£279.99 Inc VAT (20%)

See 4 Product Variants
£279.99

Description


Description unavailable

Feature Attributes

Material:
Polyethylene
Diameter:
550 mm
Capacity:
145 L
Height:
1040 mm
Width:
550 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome