Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
Metal Waste Paper Bins
By Helit
Reset
Clear All
Colour
Select
See all variants from
£129.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£129.99
Description unavailable
Feature Attributes
Material:
Sheet Steel, Powder Coated
Capacity:
15 L
Product Type:
Round Waste Paper Bins
Pack Quantity:
2
Supplied:
Assembled
Height:
315 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome