Open Top Waste Bins with Tidy Man Logo


£122.99 Inc VAT (20%)

See 4 Product Variants
£122.99

Description


Description unavailable

Feature Attributes

Material:
Polyethylene
Diameter:
460 mm
Capacity:
95 L
Width:
460 mm
Height:
650 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome