Plastic Clinical Waste Bins with Pedal Operation and Inner Liner


£52.99 Inc VAT (20%)

See 2 Product Variants
£52.99

Description


Description unavailable

Feature Attributes

Type:
Clinical Bin
Colour:
Yellow
Body Material:
Plastic
Pedal Material:
Plastic
Finish:
Gloss
Width:
75 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome