Refuse Containers


£109.99 Inc VAT (20%)

See 4 Product Variants
£109.99

Description


Description unavailable

Feature Attributes

Capacity:
240 L
Depth:
740 mm
Height:
1070 mm
Material:
UV stabilised polyethylene
Width:
580 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome