Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
Sheet Steel Waste Collector, Capacity 70L
By VEPA BINS
Reset
Clear All
Waste Collector Colo
Select
See all variants from
£799.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£799.99
Description
Description unavailable
Feature Attributes
Capacity:
70 L
Supplied:
Assembled
Width:
408 mm
No. of Collection Units:
1
Finish:
Powder-coated
Inner Container Material:
Sheet Steel, Galvanised
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome