Slim Jim Waste Bins


Select
£92.99 Inc VAT (20%)


See all variants from £92.99

Description


Description unavailable

Feature Attributes

Material:
Plastic
Colour:
Grey
Depth:
280 mm
Body Material:
Plastic
Body Colour:
Grey
Width:
510 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome