Wall-Up Bins


£159.99 Inc VAT (20%)

See all variants from £159.99

Description


Description unavailable

Feature Attributes

Material:
Plastic
Colour:
White
Capacity:
50 L
Height With Lid Open:
1220 mm
Body Colour:
White
Depth:
535 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome