1. Cleaning & Hygiene/
  2. Waste & Recycling/
  3. Waste Sacks
4 Loop Bulk Skip Bags

4 Loop Bulk Skip Bags


3 Variants From
£3.09

Inc VAT (20%)

Up to 6% off
See 3 Product Variants
£3.09

Description

Constructed from robust, white polypropylene, the Rutland® bulk skip bag is available in three sizes and has a variety of potential uses. From shipping or storing bulk materials such as cement, sand and other building materials to storing food ingredients such as mineral and quarried products, seed, salt and potatoes, this product can withstand being under stress without breaking or being damaged.

Features and Benefits
• Manufactured from durable polyproylene to guarantee hold under intense weight
• Supplied in a neutral white colour to suit any workplace
• Versatile in its uses and can be used to store whatever bulky items you desire
• Made from 30% recycled plastic for a more eco-friendly option
• Available in three sizes to suit your needs
• Four corner loops help to move and transport loads
• 1000kg maxiumum working load for heavy duty storage

Typical Applications
• Ideal for use on construction sites and other heavy duty, punishing environments whereby bulky, weighty items are required to be stored, transported and used
• Can also be used to store food products in bulk such as potatoes, seeds, grains and rice

Notes
• Available in three sizes:
RTL5230000M - 80cm x 80cm x 80cm
RTL5230000N - 85cm x 85cm x 85cm
RTL5230000P - 90cm x 90cm x 90cm

See full description

Feature Attributes

Type:

Bulk Bag

Material:

Polypropylene

Wall Movement:

Flexible

Colour:

White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome