Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Sacks
Bin Bags, 20kg Capacity
By Slingsby
Reset
Clear All
Colour
Select
See all variants from
£59.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£59.99
Description
Description unavailable
Feature Attributes
Material:
PE
Pack Quantity:
100
Capacity:
140 L
Height:
1168 mm
Depth:
864 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome