XLR8 Gaming MicroSDXC Memory Cards


Select
£13.99 Inc VAT (20%)
Up to 12.5% off


See all variants from £13.99

Description


Description unavailable

Feature Attributes

Type:
Flash Memory Cards
Data Transfer Rate:
Up to 100MB/s
Speed Rating:
Class 10
Form:
SDXC Cards
Colour:
White
Application Performance:
A2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome