EOS R6 Mark Ii Full Frame Mirrorless Camera Rf 24-105 F4L Is Usm Lens Kit

Order Code: ZT3291206S

£4,599.99 Inc VAT (20%)


Description

Stills or video, action or portrait the blend of performance and image quality from the Canon EOS R6 Mark II Full Frame Mirrorless Camera lets your creativity thrive. The EOS R6 Mark IIs breakneck speed, class-leading performance and professional filmmaking features let you master your craft however you like to shoot. Capturing perfect moments in time Capture fleeting moments at up to 40fps with sensational image quality, even in near-darkness. The EOS R6 Mark II shoots at up to 40fps with its electronic shutter and 12 fps mechanically. AI-based, deep-learning AF locks on to fast-moving subjects wherever they are in the frame. Filmmaking without compromise Full-width oversampled 4K 60p footage looks simply superb. Intuitive features such as intelligent AF and a powerful Image Stabilizer make professional results easy to achieve. AF That Anticipates Your Next Move Our next generation of deep-learning AI autofocus delivers an even more powerful performance 80% faster than the original EOS R6. The EOS R6 Mark II recognises and tracks more subjects with greater speed, reliability and precision than ever. Turn night into day The EOS R6 Mark IIs 24.2 megapixel sensor delivers an ideal balance of speed, image quality and low-light performance. Even when youre struggling to see, the EOS R6 Mark II focuses quickly and precisely. The camera locks on confidently in as little light as -6.5 EV thats less than the light from a half-moon. Plus its complemented by a maximum ISO 102, 400 sensitivity. The Freedom to Shoot Handheld The EOS R6 Mark IIs In-body Image Stabilizer works hand-in-hand with the optical IS in many Canon lenses. The result is up to 8 stops of protection against camera shake when shooting handheld. Even steadier movies The EOS R6 Mark IIs IS recognises more types of camera movement than other cameras. When shooting video, IBIS and optical IS systems are joined by Movie Digital IS for footage that looks like it was shot professionally with a gimbal. 6K ProRes Raw For the ultimate in flexibility and image quality, shoot 6K ProRes RAW video using an ATOMOS V+ external recorder. Footage is easier to grade and has more dynamic range. Extra resolution lets you crop while retaining 4K quality. Professional audio options Connect high-quality digital microphones and XLR adapters via the EOS R6 Mark IIs multi-function shoe, for the soundtrack your movies deserve. Extended shutter speeds Shoot electronically at speeds from 1/16, 000sec to 30sec. Shoot More, Worry Less Shoot photos for 50 percent longer using standard LP-E6NH batteries. The EOS R6 Mark II is compatible with existing LP-E6 series batteries and the BG-R10 battery grip too.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome