Real-Time Inspection System Gutter Inspection Camera

Real-Time Inspection System Gutter Inspection Camera

Order Code: ZT3377942SCopy

£399.99 Inc VAT (20%)


Description

REAL-TIME VIEWING: Made for real-time, live image viewing only.
QUICK AND EASY TO USE: With no wires, apps, or Wi-Fi required, the camera can be set up and ready to go in an instant.
AN ALL-NEW DESIGN: With its new and improved look, the camera is now a lot more sleek and lightweight, with a larger 4.3" high-quality screen for improved functionality.
MADE FOR ALL WEATHER CONDITIONS: The Inspection System is IP4-rated which is built to withstand showers and also has a detachable sun-visor for sunnier conditions.

SkyVac® 'Real-Time' Inspection System.
No wires - No Apps - No Wi-Fi - No internet required!

This NEW and IMPROVED Camera Inspection System has a sleek new look, with larger 4.3" high-quality screen and improved functionality.

The high-level inspection system not only helps you monitor your live progress but is also a great way to win new business. Simply attach the camera and monitor to the skypole, and in minutes you can show potential clients the condition of their gutters, all from the safety of the ground.

Or why not use the camera system to earn extra income, offering high level property inspection on roofs, chimneys, or in lofts.

Quick and easy to use, the monitor and camera system are lightweight and engineered to cope with the rigours of gutter cleaning. The slimline monitor has a high quality 4.3” colour LCD screen display, with sun visor to ensure clear visibility. The monitor now also comes as standard with a NEW larger, detachable sun visor for particularly bright days! The Visor slips securely onto the monitor to provide extra shade over the screen.

Able to cope with an array of lighting conditions, the overhead camera features LED lights for up close accuracy, whilst the monitor has adjustable brightness settings. IP4 rated, both camera and monitor are able to withstand a rain shower. Instantly paired, and not affected by Wi-Fi interference, the system is effective up to 50 meters.

Simply turn on, and see 'Live' high-quality images of high-level projects - all from the safety of the ground.

Camera Specifications:
Image Sensor: 1/4 Inch CMOS
Effective Pixels: 640 x 480
View Angle: 45 Degrees
Transmission Frequency: 2400~2483 MHz
Modulation Mode: GFSK
Unobstructed Effective Range: 50 Metres
white LED light range: 2 Metres
Power Supply: 5V VDC
Battery (Integrated) : 2500mAh
Charge Time: 2.5 Hours
Working Time (full charge) :3 hours (LED OFF)/2.5 hours (LED ON)
Operation Temperature: 10~+50°C/+14~+122°F
Dimensions: 130 x 30 x 58mm
Weight: 100g
IP64 weather-rated
Monitor Specifications:
Screen Size: 4.3 Inch TFT LCD
Display Resolution: 480 x 272
Unobstructed Effective Range: 50 Metres
Modulation Mode: GFSK
Power Supply: 5V VDC
Battery (Integrated) : 1200mAh
Charge Time: 3 Hours
Working Time (full charge) :3 hours
Operation Temperature: 10~+50°C/+14~+122°F
Dimensions: 115 x 30 x 135mm
Weight: 165g
IP64 weather-rated

1 x Monitor with 4.3” LCD screen
1 x Camera with 4 x integral LED lights
1 x In Car Adaptor
1 x Power Adaptor
2 x USB charging cables
1 x Protective Carry Case
1 x Spring Clip (for mounting on gutter cleaning neck tool holder)
1 x Monitor spring clip (for securing monitor to pole)
1 x Detachable Sun Visor for the Monitor

Transmitting “Real-Time”/"Live" High-Level surveillance images.
For effective gutter clearance with skyVac® gutter cleaning systems.
Winning new business – by showing potential customers the condition of their gutters.
High level property inspections such as chimneys/Roofs and lofts.

See full description