Quantity | Price | Discount |
---|---|---|
1 - 4 | £42.99 | 0% |
5 - 9 | £41.27 | 4% |
10 + | £39.55 | 8% |
Full 1080P HD +10m Night Vision- ENER-J's Full HD home wifi IP camera with 1920*1080P resolution, adopting high-definition CMOS color sensors, you can catch every clear moment; With 10m infrared LEDs, you can clearly view even at night without disturbing your sleeping baby or pets. (Works with 2.4GHz wifi networks only)
Two-Way Audio Anti Noise- Our Premium wireless security IP camera with built-in anti noise filter microphone and speaker, you can keep in touch with your family anytime, say hello to your baby, hear your children' bright laughter.
Motion Detection- While wifi IP camera detects the moving objector abnormal sound, it will send real-time notification to your phones by one image screenshot of video, to prevent your home from invasion. With Time Axis Search, you can quickly find the footage you need.
360° Coverage- ENER-J's PTZ indoor wifi IP camera with 80° 1080P lens with 355° horizontal & 110° vertical rotation, the indoor IP camera creates a complete 360° panoramic view without blind angle, you can access the camera remotely and monitor your home security.
Encrypted Micro SD Card & Cloud Storage- Advanced encryption technology is adopted by this IP camera to safely save the data on 64G micro sd card or your own cloud storage