Smart WiFi Dome Outdoor IP Camera IP65

Order Code: ZT4069174S

£69.99 Inc VAT (20%)


Description

This wireless IP camera has 2.0 Megapixel CMOS Sensor and 2.8-12mm Varifocal Lens with built-in mic. Maximum image resolution is up to 1920*1080@20fps.
5X Zoom & Motion Detection: Pan:355°/Tilt: 90°and 4 Digital Zoom with autofocus meet your basic monitoring needs. Motion Detection mode captures the triggered event images of the screen to the email box.
20 Metres Night Vision: This IP66 waterproof camera has infrared LEDs. Automatic IR LED illumination makes actual 8-12 metres night vision. Color image in the day and automatically turn B&W picture in low light.
P2P Remote Viewing: Access to the camera at any time with ideal viewing distance at least 5 meters to bring it into focus and make a clear image.
Micro SD Card Slot & Record: This security camera allows to insert a micro SD card up to 64GB for video and picture storage. (need to open the cover) (SD Card Not Included) .

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome