Black & Decker BDCSFL20C. Product type: Power screwdriver, Handle shape: Pistol/straight handle, Product colour: Black, Orange. Idle speed (max) : 180 RPM, Torque (max) : 5.5 N⋅m. Power source: Battery, Battery voltage: 3.6 V, Battery technology: Lithium-Ion (Li-Ion) Number of bits: 2 pc (s)