Quantity | Price | Discount |
---|---|---|
1 - 4 | £27.99 | 0% |
5 - 9 | £26.87 | 4% |
10 + | £25.75 | 8% |
Veho Pebble PZ5 Portable Power Bank - 5000mAh. Battery capacity: 5000 mAh, Battery technology: Lithium-Ion (Li-Ion) , Battery voltage: 3.7 V. USB Type-A output ports: 1, USB Type-C ports quantity: 1. Output current: 3 A. Product colour: Black