HP Desktop Mini LockBox v2. Form factor: Desktop, Type: PC, Product colour: Black. Supported HDD sizes: 2.5". Width: 268 mm, Depth: 272 mm, Height: 57.2 mm. Package width: 495 mm, Package depth: 395 mm, Package height: 350 mm. Compatible products: HP ProDesk 400 G1 DM (Mini), HP ProDesk 400 G2 DM (Mini), HP ProDesk 400 G3 DM (Mini), HP ProDesk...