Essential 15in Laptop Case


Select
£10.99 Inc VAT (20%)


See all variants from £10.99

Description

Soft touch lining.Padded main zip compartment.Front slip pocket.Laptop compatible up to 15.6".Can be decorated front and rear.Tear out label.Capacity 2 litres.

Feature Attributes

Product Type:
Bag
Size:
ONE
Material:
600D polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome