Lenovo 4X70Z90844. Component for: Notebook, Internal memory: 8 GB, Memory layout (modules x size) : 1 x 8 GB, Internal memory type: DDR4, Memory clock speed: 3200 MHz, Memory form factor: 260-pin SO-DIMM