HP 9.5mm Slim BDXL Blu-Ray Writer Drive. Product colour: Black, Mounting: Vertical/Horizontal. Purpose: Desktop, Optical drive type: Blu-Ray RW, Interface: Serial ATA. Windows operating systems supported: Windows 7 Professional, Windows 7 Professional x64, Windows 8, Windows 8.1, Windows Vista..., Linux operating systems supported: RedHat EL Linux 4.0, RedHat EL Linux 5.0, RedHat EL Linux 6.0, SuSE Linux 10, SuSE Linux 11. Width: 128 mm, Depth: 95 mm, Height: 127 mm. Products per pallet: 480 pc(s), Layers per pallet: 8 pc(s), Products per master (outer) case: 6 pc(s)