Quantity | Price | Discount |
---|---|---|
1 - 4 | £99.99 | 0% |
5 + | £94.99 | 5% |
HP 9.5mm Slim SuperMulti DVD Writer Drive. Product colour: Black, Metallic, Disc loading type: Tray, Mounting: Horizontal. Purpose: Desktop, Optical drive type: DVD Super Multi, Interface: Serial ATA. Width: 128 mm, Depth: 0.95 mm, Height: 12.7 mm. Products per pallet: 480 pc(s), Layers per pallet: 8 pc(s), Products per master (outer) case: 6 pc(s)