HP Desktop Mini DVD ODD Module. Product colour: Black. Purpose: Desktop, Optical drive type: DVD Super Multi DL, Interface: USB 3.2 Gen 1 (3.1 Gen 1). CD write speed: 24x, DVD+R write speed: 8x, DVD-R write speed: 8x. CD read speed: 24x, DVD-ROM read speed: 8x. DVD drive average random access time: 160 ms, CD-ROM drive average random access time: 140 ms