ASUS ROG Strix XG27AQMR. Display diagonal: 68.6 cm (27") , Display resolution: 2560 x 1440 pixels, HD type: Quad HD, Display technology: LED, Response time: 1 ms, Native aspect ratio: 16:9, Viewing angle, horizontal: 178°, Viewing angle, vertical: 178°. Built-in USB hub, USB hub version: 3.2 Gen 1 (3.1 Gen 1) VESA mounting, Height adjustment. Product colour: Black