ASUS ZenScreen MB166C. Display diagonal: 39.6 cm (15.6") , Display resolution: 1920 x 1080 pixels, HD type: Full HD, Display technology: LED, Response time: 5 ms, Native aspect ratio: 16:9, Viewing angle, horizontal: 178°, Viewing angle, vertical: 178°. Built-in USB hub. Product colour: Black