Jabra Speak2 75 MS Teams - Link 380c, Dark Grey. Device type: Universal, Product colour: Grey, Signal-to-Noise Ratio (SNR) : 72 dB. Frequency range: 80 - 20000 Hz. Microphone frequency: 150 - 14000 Hz. Connectivity technology: Wired & Wireless, Interface: USB/Bluetooth, Bluetooth profiles: A2DP, AVRCP, HFP, HSP. Power source type: Battery, Battery technology: Lithium-Ion (Li-Ion) , Battery capacity: 4700 mAh
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy