Articulating Arm For Up to 30in Monitors

Order Code: ZT1537332S

£159.99each Inc VAT (20%)
£319.98 minimum order value

Minimum order quantity: 2.

Description

Articulating Arm For Up to 30in Monitors Save space with this premium desk-mount monitor arm, by suspending your display above your desk. It supports a monitor up to 34", with an articulating arm that makes it easy to adjust your screen. Versatile UseUse the single monitor desk mount to mount your VESA mount monitor (75x75, 100x100) up to 34". You can also mount your Apple Cinema Display, 24-inch iMac or 27-inch iMac, or Thunderbolt Display that came with a removable stand or built-in VESA mount adapter. The attractive silver finish complements Apple displays, making it ideal for customer-facing workstations. Sleek and Stable Aluminium DesignMade of aluminium, the heavy-duty monitor arm provides stable support for your display, with a weight capacity of up to 30. 9 lb. (14 kg). Enjoy Optimum ViewingThe arm extends 8. 3" (210 mm) to allow a wide range of motion. Move the monitor arm effortlessly side to side to adjust your screen position. With its articulating arm, the monitor mount makes it easy to find the right viewing angle. Pan a full +180/-180 degrees left or right and tilt your display +90/-15 degrees to adjust the angle up or down. For landscape or portrait viewing, rotate your display 360 degrees. Height AdjustmentWork in comfort. This height adjustable computer monitor arm lets you raise or lower the monitor arm along the pole, with a range of up to 7. 87" (200 mm). Tool-less AssemblyQuick slide-and-click connections ensure easy assembly and save time when setting up multiple units. The computer screen mount gives you the option of desk-clamp or grommet-hole mounting. Hardware is included for all mounting options. The TAA compliant ARMPIVOTB2 is backed by a StarTech. com 10-year warranty and free lifetime technical support.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome