Breyta Monitor Stands


Select
£29.99 Inc VAT (20%)


See all variants from £29.99

Description

The Fellowes Breyta Monitor Stand features 3 height settings for ergonomic viewing. The stand has a device channel with charging access while the legs clip in underneath the platform for easy storage. The stand is easy to set up, adjust and store away ideal for hybrid working.

Feature Attributes

Viewing Heights:
82 / 116 / 151 mm
Form:
Monitor Stnd
Number of Screens/Laptops:
1
Type:
Laptop / Monitor Risers
Adjustability:
Yes
Maximum Load:
15 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome