Multibrackets M Public Display Stand 210 Dual Pillar 150kg MAX Wheelbase. Maximum weight capacity: 150 kg, Minimum screen size: 177.8 cm (70") , Maximum screen size: 2.79 m (110") , Maximum VESA mount: 1700 x 1200 mm. Product colour: Black