Ergotron Neo Flex 33-387-085. Maximum weight capacity: 10.8 kg, Maximum screen size: 68.6 cm (27"), Minimum VESA mount: 75 x 75 mm, Maximum VESA mount: 100 x 100 mm. Tilt angle range: -90 - 25°. Product colour: Black