Fellowes Platinum Series Dual Monitor Arm - Black. Mounting: Clamp/Grommet, Maximum weight capacity: 8 kg, Maximum screen size: 81.3 cm (32") , Minimum VESA mount: 75 x 75 mm, Maximum VESA mount: 100 x 100 mm. Height adjustment, Tilt angle range: -45 - 45°. Product colour: Black