Riser Stand for up to 32in Monitors

Order Code: ZT1537173S

£72.99each Inc VAT (20%)
£218.97 minimum order value

Minimum order quantity: 3.

Description

Riser Stand for up to 32in Monitors Create a more ergonomic workspace. This strong and sturdy monitor riser stand lifts your display off of your desk for more comfortable viewing, helping to prevent neck strain. Its attractive silver and black design adds to the aesthetic appeal of your workspace, and creates storage space underneath. Height Adjustable for Customized ViewingElevate your display to position your monitor . You can customize the height of the computer monitor riser, adjusting easily to three different heights: 4. 9, 5. 9" or 6. 9" (12. 5, 15 or 17. 5 cm) off the desk surface. Stable Support for your MonitorWith a robust 10. 5" x 16" steel surface area and an aluminium base, the monitor riser provides a stable platform for a monitor up to 32"" with maximum weight capacity of up to 22 lb. (10 kg). You can also use it for your laptop. The non-skid bottom surface of the feet provides a solid grip while protecting your desk surface from scratches and scuff-marks. It�s ideal for a variety of desk surfaces including glass-top desks. Free Up SpaceMaximize your work space and create a clutter-free area. Store your mouse, phone, and other items underneath the monitor shelf so they are out of view, but not out of reach. You can also use the riser stand to raise your printer, freeing up desk or counter space underneath. The integrated cable management slots keep cables organized and out of view. Little Assembly RequiredWith fast and easy setup, you�ll be ready to work with the monitor riser within minutes. MONSTND is backed by a StarTech. com 5-year warranty and free lifetime technical support. "

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome