Ergotron StyleView. Type: Multimedia cart, Product colour: Aluminium, Grey, White, Material: Aluminium, Plastic, Zinc steel. Height adjustment: 51 cm, Weight: 36.7 kg. Package weight: 48.3 kg, Package dimensions (WxDxH): 890 x 1350 x 910 mm