UP to 27in Dual Display Monitor Stand This vertical dual-monitor stand, with its sleek aluminium design, raises two displays off the surface of your desk or table, to save space while increasing your productivity. With its robust construction, the freestanding dual-monitor mount securely holds two VESA mount monitors, each up to 27, stacked vertically. Configure Your Displays to Enhance ProductivityThe dual-monitor mount holds two displays, one above the other. You can adjust the height of the monitors along the 28" (710 mm) pole, to work in comfort with your two-monitor setup. Adjust Your Screens to the Ideal PositionThe adjustable monitor stand for desks enables smooth, effortless +15/-15 degree tilt and swivel, making it easy to find the perfect viewing angle. It can also rotate a full 360 degrees, giving you the flexibility of portrait or landscape viewing. Durable Aluminium DesignThe dual-monitor stand securely holds your monitors in place while complimenting your office decor with its black and silver aluminium design. The monitor stand supports two monitors, each up to 27" (686 mm) in size and 17. 6 lb. (8 kg) in weight. Easy to InstallThe VESA monitor stand is easy to install, featuring quick monitor attachment and removal. It also provides cable management to keep your cables neatly out of sight. ARMDUOVS is backed by a StarTech. com 5-year warranty and free lifetime technical support. "