Up to 30in Monitor Swivel Arm Wall Mount

Order Code: ZT1537583S

£109.99each Inc VAT (20%)
£219.98 minimum order value

Minimum order quantity: 2.

Description

Up to 30in Monitor Swivel Arm Wall Mount Free up space with this wall-mount monitor arm and enjoy optimum viewing with the swivelling extension arm. The premium design ensures smooth, effortless motion and makes it easy to re-position your display, to work in comfort or collaborate with others. The attractive silver finish complements your decor. The wall-mount system is ideal for business, healthcare, financial or other settings, where you may want to share your screen, or for customer-facing interactive displays. Adjust the Swivel Arm with EaseThe wall-mount monitor arm extends 10. 2 (26 cm), making it easy to change your screen position. Move the swivel wall-mount freely, to the left or right. You can also adjust the swivel tension. Durable and Stable ConstructionThe robust aluminium design provides a stable wall-mount for your computer monitor or flat-screen TV up to 34". It�s ideal for touch-screen stability. The universal display wall mount supports VESA mount monitors (75x75, 100x100) up to 30. 9 lb. (14 kg) in weight. Adjust your Viewing AngleShare your screen with ease. The display wall mount offers a full +180-degree/-180-degree pan, to move your screen left or right. It tilts freely +90/-15-degrees, to adjust the angle up or down. Rotate your screen for landscape or portrait viewing. Low-Profile DesignPush the swivel arm back to the wall, so your monitor sits just 5" (129 mm) from the wall when not in use. Tool-less AssemblyThe quick slide-and-click connections make the monitor wall mount easy to assemble and saves time when setting up multiple units. The TAA compliant ARMWALLDS2 is backed by a StarTech. com 10-year warranty and free lifetime technical support. "

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome