Samsung LH75QHCEBGCXEN. Product design: Digital signage flat panel. Display diagonal: 190.5 cm (75") , Display technology: LCD, Display resolution: 3840 x 2160 pixels, Display brightness: 700 cd/m², HD type: 4K Ultra HD. Wi-Fi. Operating hours (hours/days) : 24/7. Operating system installed: Tizen. Product colour: Black