Samsung QH55C. Product design: Digital signage flat panel. Display diagonal: 139.7 cm (55") , Display technology: LED, Display resolution: 3840 x 2160 pixels, Display brightness: 700 cd/m², HD type: 4K Ultra HD. Wi-Fi. Operating hours (hours/days) : 24/7. Operating system installed: Tizen. Product colour: Black