Connection Technology: Thunderbolt 4, Compatibility: Windows 10 or later and macOS 11 or later, number of Monitors Supported: 2, Single 8K or Dual 4K Video Output, Optimised for your Windows 11 docking station needs, Video Ports: Thunderbolt‚Ñ¢ 4 ports. The first of a generation, the SD5700T Thunderbolt‚Ñ¢ 4 Dual 4K Docking Station with 90W PD - Win/Mac offers premium Thunderbolt benefits now and well into the future; compatible with Thunderbolt‚Ñ¢ 4-enabled Windows 10 or later laptops and backward compatibility with Thunderbolt‚Ñ¢ 3, USB4 and USB-C devices running Windows 10 or later or macOS 11 or later, regardless of how many devices are connected.
Features include 11 ports, Single 8K @ 30Hz or up to Dual 4K @ 60Hz video, 40Gbps data transfer speeds, UHS-II SD 4.0 card reader speeds and more.