Lindy 2m DisplayPort Cable 1.2, Black Line. Cable length: 2 m, Connector 1: DisplayPort, Connector 2: DisplayPort. Cable diameter: 6 mm, Connector 1 dimensions (WxDxH) : 21 x 38.9 x 13.6 mm, Connector 2 dimensions (WxDxH) : 21 x 38.9 x 13.6 mm