HPE 6100 48G. Switch type: Managed, Switch layer: L2. Basic switching RJ-45 Ethernet ports type: Gigabit Ethernet (10/100/1000) , Basic switching RJ-45 Ethernet ports quantity: 48, Installed SFP+ modules quantity: 4. Switching capacity: 176 Gbit/s. Networking standards: IEEE 802.3af, IEEE 802.3at. Power over Ethernet (PoE) Rack mounting, Form factor: 1U