Quantity | Price | Discount |
---|---|---|
1 - 4 | £9.99 | 0% |
5 - 9 | £9.59 | 4% |
10 - 19 | £9.19 | 8% |
20 - 49 | £8.79 | 12% |
50 + | £8.39 | 16% |
Lindy 0.5m HDMI 2.0 Extension, Anthra Line. Cable length: 0.5 m, Connector 1: HDMI Type A (Standard) , Connector 1 gender: Male, Connector 2: HDMI Type A (Standard) , Connector 2 gender: Female, Connector contacts plating: Gold, HDMI version: 2.0, 3D, Data transfer rate: 18 Gbit/s, Audio Return Channel (ARC) , Product colour: Black