Lindy 10m Standard HDMI Cable, Cromo Line. Cable length: 10 m, Connector 1: HDMI Type A (Standard) , Connector 1 gender: Male, Connector 2: HDMI Type A (Standard) , Connector 2 gender: Male, Connector contacts plating: Gold, Maximum resolution: 4096 x 2160 pixels, Data transfer rate: 10.2 Gbit/s, Product colour: Grey